Tubing, 1/2 In OD, 50 Ft L, Light Blue

VALUE BRAND| Zoro #: G2367391| Mfr #: PU122ALB

$95.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367391 Mfr #: PU122ALB
Tube Material: PolyurethaneStandards: NSF
Tube Hardness: Shore A: 98Item: Tubing
Type: ExtrudedTube Length: 50 ft.
Tube Color: Light BlueTemp. Range: -68 Degrees to 140 Degrees F
Vacuum Rating: 28 in. Hg.Max. Pressure: 150 psi
Wall Thickness: 3/32"Tolerance: +/-0.004"
Outside Dia.: 1/2"Inside Dia.: 21/64"
Burst Pressure: 600 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 1/3 In., Outside Dia. 1/2 In.Wall Thickness 0.086 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Light Blue, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.