16mm OD x 2m Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0643431| Mfr #: 4NTK5

$167.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 12mm
Item: Tubing
Outside Dia.: 16mm

Technical Specifications

Zoro #: G0643431 Mfr #: 4NTK5
Item: TubingTemp. Range: -325 Degrees to 1500 Degrees F
Type: SeamlessTube Material: 316 Stainless Steel
Tube Length: 2MMax. Pressure: 4065 psi
Wall Thickness: 2.0mmOutside Dia. Tolerance: +/-.1
Standards: DIN EN10216-5Outside Dia.: 16mm
Inside Dia.: 12mmCountry of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia. 16mm, Outside Dia. 16mm, Length 2m, Wall Thickness 2mm In., Outside Dia. Tolerance +/-.1, 316 Stainless Steel, Max. Pressure 4065 PSI, Temp. Range -325 To 1500 Deg F, Standards DIN EN10216-5

Product Reviews