Gift buying made easy: Shop Zoro.com Gift Certificates

Tubing, 1/4 in ID, 5/16 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G2328514| Mfr #: 59283

$89.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328514 Mfr #: 59283
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Inside Dia.: 1/4"Outside Dia.: 5/16"
Max. Working Pressure @ 70 F: 120 psiWall Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 1/4 In, Outside Dia. 5/16 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 120, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural

Product Reviews