Tubing, 1/4 In OD, 50 Ft L, Yellow

VALUE BRAND| Zoro #: G2209182| Mfr #: PU142AY

$24.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209182 Mfr #: PU142AY
Tolerance: +/-0.004"Tube Material: Polyurethane
Tube Hardness: Shore A: 98Vacuum Rating: 28 in. Hg.
Item: TubingType: Extruded
Inside Dia.: 5/32"Outside Dia.: 1/4"
Wall Thickness: 3/64"Standards: NSF
Max. Pressure: 180 PSITemp. Range: -68 Degrees to 140 Degrees F
Tube Color: YellowBurst Pressure: 720 psi
Tube Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI) 180, Burst Pressure (PSI) 720, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Yellow, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).