KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 1/4" OD, Nylon, Ntrl, 50 Ft

VALUE BRAND| Zoro #: G2076146| Mfr #: 2VDL8

$13.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore D: 60
Tolerance: +0.002 to -0.004"
Burst Pressure: 795 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076146 Mfr #: 2VDL8
Tube Hardness: Shore D: 60Tolerance: +0.002 to -0.004"
Burst Pressure: 795 psiMax. Pressure: 400 psi @ 68 Degrees F
Tube Material: NylonOutside Dia.: 1/4"
Wall Thickness: 1/32"Temp. Range: -4 Degrees to 175 Degrees F
Item: TubingInside Dia.: 11/64"
Vacuum Rating: 28 in. Hg.Tube Length: 50 ft.
Tube Color: NaturalStandards: NFE 49.100
Country of Origin (subject to change): China

Description

Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035 In., Tolerance +0.002 to -0.004 In., Temp. Range (F) -4 To 175, Max. Pressure (PSI) 400 at 68 Degrees F, Burst Pressure (PSI) 795, Vacuum Rating (Inches Hg) 28, Length 50 ft., Hardness Shore D: 60, Color Natural, Standards NFE 49.100

Reviews