KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 1/4In. IDx3/8 In OD, 250 Ft, Black

VALUE BRAND| Zoro #: G1565645| Mfr #: PU38-BBLK

$126.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"
Temp. Range: -68 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565645 Mfr #: PU38-BBLK
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Temp. Range: -68 Degrees to 140 Degrees FBurst Pressure: 450 psi
Standards: NSF 51, 61Tube Material: Polyurethane
Tube Length: 250 ft.Tube Hardness: Shore A: 98
Inside Dia.: 1/4"Tube Color: Black
Type: StandardMax. Pressure: 150 psi
Outside Dia.: 3/8"Item: Tubing
Wall Thickness: 1/16"Country of Origin (subject to change): United States

Description

Tubing, Standard, Inside Dia. 1/4 In., Outside Dia. 3/8 In.Wall Thickness 1/16 In., Max. Pressure (PSI) 150Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Black, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews