KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 1/8 I.D., 100 ft., Black, Flexible

VALUE BRAND| Zoro #: G1874397| Mfr #: R224-BK-0204

$31.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 73
Inside Dia.: 1/8"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874397 Mfr #: R224-BK-0204
Tube Hardness: Shore A: 73Inside Dia.: 1/8"
SAE or Metric: SAEMax. Pressure: 70 psi @ 70 Degrees F
Tube Bend Radius: 1/4"Tube Material: PVC
Outside Dia.: 1/4"Wall Thickness: 1/16"
Temp. Range: -20 Degrees to 180 Degrees FItem: Tubing
Flexibility: FlexibleApplication: Industrial Only, Non-Food Grade
Tensile Strength: 2200 psiVacuum Rating: Not Rated
Tube Length: 100 ft.Tube Color: Black
Country of Origin (subject to change): United States

Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Wall Thickness 1/16 In., Max. Pressure 70 psi @ 70 Degrees F, Tube Length 100 ft., Black, Tube Bend Radius 1/4 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Reviews