PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tubing, 1/8 I.D., 100 ft., Green, Flexible

VALUE BRAND| Zoro #: G2033866| Mfr #: R224-G-0204

$28.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033866 Mfr #: R224-G-0204
Tensile Strength: 2200 psiItem: Tubing
Tube Hardness: Shore A: 73Vacuum Rating: Not Rated
Tube Length: 100 ft.SAE or Metric: SAE
Temp. Range: -20 Degrees to 180 Degrees FTube Material: PVC
Application: Industrial Only, Non-Food GradeFlexibility: Flexible
Inside Dia.: 1/8"Outside Dia.: 1/4"
Wall Thickness: 1/16"Tube Bend Radius: 1/4"
Tube Color: GreenMax. Pressure: 70 psi @ 70 Degrees F
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Wall Thickness 1/16 In., Max. Pressure 70 psi @ 70 Degrees F, Tube Length 100 ft., Green, Tube Bend Radius 1/4 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews