Tubing, 1/8 in ID, 3/16 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G1299444| Mfr #: 66763

$53.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299444 Mfr #: 66763
Tube Color: NaturalItem: Tubing
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Temp. Range: -454 Degrees to 500 Degrees FTube Length: 50 ft.
Inside Dia.: 1/8"Outside Dia.: 3/16"
Max. Working Pressure @ 70 F: 199 psiWall Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 1/8 In, Outside Dia. 3/16 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 199, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural