Tubing, 1/8 In OD, 250 Ft L, Green

VALUE BRAND| Zoro #: G0935225| Mfr #: PU18BG

$47.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Color: Green
Type: Extruded
Standards: NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935225 Mfr #: PU18BG
Tube Color: GreenType: Extruded
Standards: NSFTube Material: Polyurethane
Inside Dia.: 1/16"Burst Pressure: 920 psi
Max. Pressure: 240 psiOutside Dia.: 1/8"
Temp. Range: -68 Degrees to 140 Degrees FWall Thickness: 1/32"
Tube Length: 250 ft.Vacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Tube Hardness: Shore A: 98
Country of Origin (subject to change): United States

Description

Tubing, Extruded, Inside Dia. 0.062 In., Outside Dia. 0.125 In., Wall Thickness 0.031 In., Max. Pressure (PSI) 240, Burst Pressure (PSI) 920, Vacuum Rating (Inches Hg) 28, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A: 98, Color Green, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews