Tubing, 1/8 In OD, 50 Ft L, Green

VALUE BRAND| Zoro #: G0968441| Mfr #: PU182AG

$8.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Color: Green
Type: Extruded
Standards: NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968441 Mfr #: PU182AG
Tube Color: GreenType: Extruded
Standards: NSFTube Material: Polyurethane
Inside Dia.: 1/16"Burst Pressure: 920 psi
Max. Pressure: 240 psiOutside Dia.: 1/8"
Temp. Range: -68 Degrees to 140 Degrees FWall Thickness: 1/32"
Tube Length: 50 ft.Vacuum Rating: 28 in. Hg.
Tolerance: +/-0.004"Tube Hardness: Shore A: 98
Country of Origin (subject to change): United States

Description

Tubing, Extruded, Inside Dia. 1/16 In., Outside Dia. 1/8 In.Wall Thickness 1/32 In., Max. Pressure (PSI) 240, Burst Pressure (PSI) 920, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Green, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews