Tubing, 1/8 In OD, 50 Ft L, Light Blue

VALUE BRAND| Zoro #: G0670993| Mfr #: PU182ALB

$10.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/16"
Item: Tubing
Outside Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0670993 Mfr #: PU182ALB
Tube Material: PolyurethaneTube Color: Light Blue
Tube Hardness: Shore A: 98Temp. Range: -68 Degrees to 140 Degrees F
Tube Length: 50 ft.Type: Extruded
Standards: NSFItem: Tubing
Vacuum Rating: 28Max. Pressure: 240 psi
Wall Thickness: 1/32"Tolerance: +0.004 a -0.004"
Outside Dia.: 1/8"Inside Dia.: 1/16"
Burst Pressure: 920 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 1/16 In., Outside Dia. 1/8 In.Wall Thickness 1/32 In., Max. Pressure (PSI) 240, Burst Pressure (PSI) 920, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Light Blue, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews