Tubing, 1/8 In OD, 50 Ft L, Red

VALUE BRAND| Zoro #: G2248224| Mfr #: PU182AR

$9.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248224 Mfr #: PU182AR
Tube Material: PolyurethaneTolerance: +/-0.004"
Tube Hardness: Shore A: 98Item: Tubing
Tube Color: RedVacuum Rating: 28 in. Hg.
Standards: NSFBurst Pressure: 920 psi
Tube Length: 50 ft.Max. Pressure: 240 psi
Wall Thickness: 1/32"Type: Extruded
Temp. Range: -68 Degrees to 140 Degrees FOutside Dia.: 1/8"
Inside Dia.: 1/16"Country of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 1/16 In., Outside Dia. 1/8 In.Wall Thickness 1/32 In., Max. Pressure (PSI) 240, Burst Pressure (PSI) 920, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Red, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.