Tubing, 1/8 In OD, 50 Ft L, Yellow

VALUE BRAND| Zoro #: G2067091| Mfr #: PU182AY

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067091 Mfr #: PU182AY
Tube Material: PolyurethaneTolerance: +/-0.004"
Vacuum Rating: 28 in. Hg.Item: Tubing
Type: ExtrudedInside Dia.: 1/16"
Outside Dia.: 1/8"Wall Thickness: 1/32"
Standards: NSFMax. Pressure: 240 psi
Temp. Range: -68 Degrees to 140 Degrees FTube Hardness: Shore A: 98
Tube Color: YellowBurst Pressure: 920 psi
Tube Length: 50 ft.Country of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 1/16 In., Outside Dia. 1/8 In.Wall Thickness 1/32 In., Max. Pressure (PSI) 240, Burst Pressure (PSI) 920, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Yellow, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews