KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 1/8 In OD, Polyurethane, 100 Ft

VALUE BRAND| Zoro #: G1879017| Mfr #: ATP-18CBA

$9.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tolerance: +/-0.004"
Burst Pressure: 720 psi
Max. Pressure: 240 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879017 Mfr #: ATP-18CBA
Tolerance: +/-0.004"Burst Pressure: 720 psi
Max. Pressure: 240 psiTube Material: Polyurethane
Outside Dia.: 1/8"Wall Thickness: 1/32"
Temp. Range: -68 Degrees to 140 Degrees FType: Standard
Item: TubingInside Dia.: 1/16"
Vacuum Rating: 28 in. Hg.Tube Length: 100 ft.
Tube Color: Translucent BlueCountry of Origin (subject to change): United States

Description

Tubing, Standard, Inside Dia. 0.063 In., Outside Dia. 0.125 In., Wall Thickness 0.031 In., Max. Pressure (PSI) 240, Material of Construction Polyurethane, Length 100 ft., Color Clear Blue

Reviews