Tubing, 1/8" OD, Nylon, Red, 100 Ft

VALUE BRAND| Zoro #: G0284812| Mfr #: 2VDW7

$14.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore D: 60 +/-3
Tolerance: +0.002 to -0.004"
Burst Pressure: 800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284812 Mfr #: 2VDW7
Tube Hardness: Shore D: 60 +/-3Tolerance: +0.002 to -0.004"
Burst Pressure: 800 psiMax. Pressure: 267 psi @ 68 Degrees F
Tube Material: NylonOutside Dia.: 1/8"
Wall Thickness: 1/64"Temp. Range: -40 Degrees to 200 Degrees F
Item: TubingInside Dia.: 3/32"
Vacuum Rating: 28 in. Hg.Tube Length: 100 ft.
Tube Color: RedStandards: NFE 49.100
Country of Origin (subject to change): China

Description

Tubing, Inside Dia. 3/32 In., Outside Dia. 1/8 In., Material of Construction Nylon, Wall Thickness 0.016 In., Tolerance +0.002 to -0.004 In., Temp. Range (F) -4 To 175, Max. Pressure (PSI) 267 at 68 Degrees F, Burst Pressure (PSI) 675, Vacuum Rating (Inches Hg) 28, Length 100 ft., Hardness Shore D: 60, Color Red, Standards NFE 49.100

Reviews