PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tubing, 1.93 in. ID, 2 in. OD, Aluminum

VALUE BRAND| Zoro #: G0293876| Mfr #: 4NTC4

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0293876 Mfr #: 4NTC4
Tube Material: AluminumTube Length: 6 ft.
Seamless/Welded: SeamlessItem: Tubing
Temp. Range: -112 Degrees to 300 Degrees FOutside Dia.: 2"
Inside Dia.: 1.930"Max. Pressure: 110 psi
Wall Thickness: 0.035Standards: ASTM B210, WW-T-700/2
Country of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia. 1.930, Outside Dia. 2, Length 6 Ft, Material of Construction Aluminum, Max. Pressure 110 PSI, Temp. Range -112 To 300 Deg F, Wall Thickness 0.035 In., Standards ASTM B210 & WW-T-700/2

Product Reviews