PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Tubing, 25 at 70F, 100 ft., Shore A: 73

VALUE BRAND| Zoro #: G2256581| Mfr #: R224-BK-0608

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2256581 Mfr #: R224-BK-0608
Tube Length: 100 ft.SAE or Metric: SAE
Temp. Range: -20 Degrees to 180 Degrees FTensile Strength: 2200 psi
Application: Industrial Only, Non-Food GradeFlexibility: Flexible
Item: TubingTube Hardness: Shore A: 73
Vacuum Rating: Not RatedTube Material: PVC
Inside Dia.: 3/8"Outside Dia.: 1/2"
Wall Thickness: 1/16"Tube Bend Radius: 3/4"
Tube Color: BlackMax. Pressure: 25 psi @ 70 Degrees F
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 3/8 In., Outside Dia. 1/2 In., Wall Thickness 1/16 In., Max. Pressure 25 @ 70 Degrees F, Tube Length 100 ft., Black, Tube Bend Radius 3/4 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Product Reviews