KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 25 at 70F, 100 ft., Shore A: 73

VALUE BRAND| Zoro #: G0478134| Mfr #: R224-BK-0810

$88.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 73
Inside Dia.: 1/2"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478134 Mfr #: R224-BK-0810
Tube Hardness: Shore A: 73Inside Dia.: 1/2"
SAE or Metric: SAEMax. Pressure: 25 psi @ 70 Degrees F
Tube Bend Radius: 1-1/2"Tube Material: PVC
Outside Dia.: 5/8"Wall Thickness: 1/16"
Temp. Range: -20 Degrees to 180 Degrees FItem: Tubing
Flexibility: FlexibleApplication: Industrial Only, Non-Food Grade
Tensile Strength: 2200 psiVacuum Rating: Not Rated
Tube Length: 100 ft.Tube Color: Black
Country of Origin (subject to change): United States

Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 1/2 In., Outside Dia. 5/8 In., Wall Thickness 1/16 In., Max. Pressure 25 @ 70 Degrees F, Tube Length 100 ft., Black, Tube Bend Radius 1-1/2 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Reviews