KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 2.5 IDx4mm OD, 250 Ft, Black

VALUE BRAND| Zoro #: G1399921| Mfr #: PU04MB-BK

$34.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 98
Tolerance: +/-0.004"
Burst Pressure: 600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399921 Mfr #: PU04MB-BK
Tube Hardness: Shore A: 98Tolerance: +/-0.004"
Burst Pressure: 600 psiMax. Pressure: 200 psi
Tube Material: PolyurethaneOutside Dia.: 4mm
Wall Thickness: 1/32"Temp. Range: -68 Degrees to 140 Degrees F
Type: MetricItem: Tubing
Inside Dia.: 2.5mmVacuum Rating: 28 in. Hg.
Tube Length: 250 ft.Tube Color: Black
Standards: NSF 51, 61Country of Origin (subject to change): United States

Description

Tubing, Metric, Inside Dia. 2.5mm, Outside Dia. 4mmWall Thickness 0.030 In., Max. Pressure (PSI) 200Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Black, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews