Tubing, 2.5mm IDx4mm OD, 250 Ft, Clear Blue

VALUE BRAND| Zoro #: G1816421| Mfr #: PU04MB-CB

$54.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816421 Mfr #: PU04MB-CB
Tube Material: PolyurethaneTolerance: +/-0.004"
Item: TubingTube Color: Translucent Blue
Vacuum Rating: 28 in. Hg.Temp. Range: -68 Degrees to 140 Degrees F
Inside Dia.: 2.5mmTube Hardness: Shore A: 98
Burst Pressure: 600 psiTube Length: 250 ft.
Max. Pressure: 200 psiWall Thickness: 1/32"
Standards: NSF 51, 61Type: Metric
Outside Dia.: 4mmCountry of Origin (subject to change): United States

Product Description

Tubing, Metric, Inside Dia. 2.5mm, Outside Dia. 4mmWall Thickness 0.030 In., Max. Pressure (PSI) 200Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Clear Blue, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.