15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Tubing, 3/16 in ID, 1/4 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G1141524| Mfr #: 49086

$90.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1141524 Mfr #: 49086
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Inside Dia.: 3/16"Outside Dia.: 1/4"
Max. Working Pressure @ 70 F: 150 psiWall Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 3/16 In, Outside Dia. 1/4 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 150, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural

Product Reviews