Tubing, 3/16 in ID, 5/16 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G2394271| Mfr #: 47064

$190.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394271 Mfr #: 47064
Inside Dia.: 3/16"Tube Material: PTFE
Tube Hardness: Shore D: 50 to 65Max. Working Pressure @ 70 F: 242 psi
Item: TubingOutside Dia.: 5/16"
Tube Length: 50 ft.Tube Color: Natural
Wall Thickness: 1/16"Temp. Range: -454 Degrees to 500 Degrees F
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 3/16 In, Outside Dia. 5/16 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 242, Temp. Range -454 To 500 F, Wall Thickness .063 In, Color Natural

Product Reviews