Tubing, 3/16" OD, Nylon, Natural, 250 Ft

VALUE BRAND| Zoro #: G1865245| Mfr #: 2VDR1

$69.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tolerance: +0.002 to -0.004"
Inside Dia.: 9/64"
Item: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865245 Mfr #: 2VDR1
Tolerance: +0.002 to -0.004"Inside Dia.: 9/64"
Item: TubingOutside Dia.: 3/16"
Temp. Range: -40 Degrees to 200 Degrees FTube Color: Natural
Tube Material: NylonVacuum Rating: 28 in. Hg.
Tube Hardness: Shore D: 60 +/-3Tube Length: 250 ft.
Wall Thickness: 1/32"Standards: NFE 49.100
Max. Pressure: 267 psi @ 68 Degrees FBurst Pressure: 800 psi
Country of Origin (subject to change): China

Description

Tubing, Inside Dia. 0.138 In., Outside Dia. 3/16 In., Material of Construction Nylon, Wall Thickness 0.024 In., Tolerance +0.002 to -0.004 In., Temp. Range (F) -4 To 175, Max. Pressure (PSI) 267 at 68 Degrees F, Burst Pressure (PSI) 675, Vacuum Rating (Inches Hg) 28, Length 250 ft., Hardness Shore D: 60, Color Natural, Standards NFE 49.100

Reviews