KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 3/32 I.D., 100 ft., Blue, Flexible

VALUE BRAND| Zoro #: G1864405| Mfr #: R224-BU-003005

$16.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 73
Inside Dia.: 3/32"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864405 Mfr #: R224-BU-003005
Tube Hardness: Shore A: 73Inside Dia.: 3/32"
SAE or Metric: SAEMax. Pressure: 50 psi @ 70 Degrees F
Tube Bend Radius: 4"Tube Material: PVC
Outside Dia.: 5/32"Wall Thickness: 1/32"
Temp. Range: -20 Degrees to 180 Degrees FItem: Tubing
Flexibility: FlexibleApplication: Industrial Only, Non-Food Grade
Tensile Strength: 2200 psiVacuum Rating: Not Rated
Tube Length: 100 ft.Tube Color: Blue
Country of Origin (subject to change): United States

Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 3/32 In., Outside Dia. 5/32 In., Wall Thickness 1/32 In., Max. Pressure 50 psi @ 70 Degrees F, Tube Length 100 ft., Blue, Tube Bend Radius 4 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews