20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tubing, 3/32 in ID, 5/32 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G1942945| Mfr #: 48015

$48.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1942945 Mfr #: 48015
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Tube Length: 50 ft.Item: Tubing
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Inside Dia.: 3/32"Outside Dia.: 5/32"
Max. Working Pressure @ 70 F: 199 psiWall Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 3/32 In, Outside Dia. 5/32 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 199, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural