Tubing, 3/4 I.D., 100 ft., Black, Flexible

VALUE BRAND| Zoro #: G1578333| Mfr #: R224-BK-1216

$201.33 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Industrial Only, Non-Food Grade
Inside Dia.: 3/4"
Item: Tubing

Technical Specifications

Zoro #: G1578333 Mfr #: R224-BK-1216
Tube Material: PVCFlexibility: Flexible
SAE or Metric: SAETube Hardness: Shore A: 73
Tube Length: 100 ft.Item: Tubing
Tensile Strength: 2200 psiTemp. Range: -20 Degrees to 180 Degrees F
Application: Industrial Only, Non-Food GradeVacuum Rating: Not Rated
Inside Dia.: 3/4"Outside Dia.: 1"
Wall Thickness: 1/8"Tube Bend Radius: 2"
Tube Color: BlackMax. Pressure: 20 psi @ 70 Degrees F
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 3/4 In., Outside Dia. 1 In., Wall Thickness 1/8 In., Max. Pressure 20 psi @ 70 Degrees F, Tube Length 100 ft., Black, Tube Bend Radius 2 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Product Reviews