Tubing, 3/4 I.D., 50 ft., Clear, Flexible

VALUE BRAND| Zoro #: G1452394| Mfr #: 413110-5711G

$85.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452394 Mfr #: 413110-5711G
Tensile Strength: 1400 psiTemp. Range: -65 Degrees to 140 Degrees F
Item: TubingTube Color: Clear
Tube Length: 50 ft.Tube Material: PVC
Tube Hardness: Shore A: 55Flexibility: Flexible
Standards: FDA CFR21 175.300Max. Pressure: 18 psi
Wall Thickness: 1/8"Outside Dia.: 1"
Inside Dia.: 3/4"Tube Bend Radius: 3-1/4"
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 55, Inside Dia. 3/4 In., Outside Dia. 1 In., Wall Thickness 1/8 In., Max. Pressure 18 psi, Tube Length 50 ft., Clear, Tube Bend Radius 3-1/4 In., SAE, Flexibility Flexible, Tensile Strength 1400 psi, Temp. Range -65 Degrees to 140 Degrees F, Standards FDA CFR21 175.300
Save 15%. Sign up for Z-mail.