Tubing, 3/4 in ID, .830 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G1567535| Mfr #: 14759

$326.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567535 Mfr #: 14759
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Inside Dia.: 3/4"Outside Dia.: 53/64"
Max. Working Pressure @ 70 F: 61 psiWall Thickness: 3/64"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 3/4 In, Outside Dia. 0.830 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 61, Temp. Range -454 To 500 F, Wall Thickness .040 In, Color Natural

Product Reviews