Tubing, 3/8 In OD, 250 Ft L, Green

VALUE BRAND| Zoro #: G1798501| Mfr #: PU38BG

$136.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Extruded
Tube Color: Green
Burst Pressure: 600 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798501 Mfr #: PU38BG
Type: ExtrudedTube Color: Green
Burst Pressure: 600 psiTube Material: Polyurethane
Max. Pressure: 150 psiStandards: NSF
Inside Dia.: 1/4"Tolerance: +/-0.004"
Outside Dia.: 3/8"Tube Hardness: Shore A: 98
Wall Thickness: 1/16"Tube Length: 250 ft.
Temp. Range: -68 Degrees to 140 Degrees FVacuum Rating: 28 in. Hg.
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Extruded, Inside Dia. 0.250 In., Outside Dia. 0.375 In., Wall Thickness 0.063 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A: 98, Color Green, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews