Tubing, 3/8 In OD, 50 Ft L, Green

VALUE BRAND| Zoro #: G1007526| Mfr #: PU382AG

$44.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/4"
Item: Tubing
Outside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1007526 Mfr #: PU382AG
Tube Hardness: Shore A: 98Tolerance: +/-0.004"
Standards: NSFVacuum Rating: 28 in. Hg.
Item: TubingTube Material: Polyurethane
Tube Color: GreenBurst Pressure: 600 psi
Tube Length: 50 ft.Max. Pressure: 150 psi
Wall Thickness: 1/16"Type: Extruded
Temp. Range: -68 Degrees to 140 Degrees FOutside Dia.: 3/8"
Inside Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 1/4 In., Outside Dia. 3/8 In.Wall Thickness 1/16 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Green, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews