Tubing, 3/8 In OD, 50 Ft L, Red

VALUE BRAND| Zoro #: G1487771| Mfr #: PU382AR

$44.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vacuum Rating: 28 in. Hg.
Type: Extruded
Tolerance: +/-0.004"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487771 Mfr #: PU382AR
Vacuum Rating: 28 in. Hg.Type: Extruded
Tolerance: +/-0.004"Max. Pressure: 150 psi
Wall Thickness: 1/16"Inside Dia.: 1/4"
Tube Material: PolyurethaneBurst Pressure: 600 psi
Tube Length: 50 ft.Outside Dia.: 3/8"
Tube Hardness: Shore A: 98Item: Tubing
Tube Color: RedTemp. Range: -68 Degrees to 140 Degrees F
Standards: NSFCountry of Origin (subject to change): United States

Description

Tubing, Extruded, Inside Dia. 1/4 In., Outside Dia. 3/8 In.Wall Thickness 1/16 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Red, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews