KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6mm OD x 2m Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1423606| Mfr #: 4NTJ6

$85.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 5100 psi
Outside Dia.: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423606 Mfr #: 4NTJ6
Type: SeamlessMax. Pressure: 5100 psi
Outside Dia.: 6mmWall Thickness: 1.0mm
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 4mmTube Material: 316 Stainless Steel
Tube Length: 2MOutside Dia. Tolerance: +/-.125"
Standards: ASTM A269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia. 4mm, Outside Dia. 6mm, Length 2m, Wall Thickness 1mm, Outside Dia. Tolerance +/-.125 In, 316 Stainless Steel, Max. Pressure 5100 PSI, Temp. Range -325 To 1500 Deg F, Standards ASTM A269

Reviews