Tubing, 4mm In ID, 6mm In OD, 2m

VALUE BRAND| Zoro #: G1999392| Mfr #: 4NTK1

$68.81 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: DIN EN10216-5
Max. Pressure: 4713 psi
Temp. Range: -325 Degrees to 1500 Degrees F

Technical Specifications

Zoro #: G1999392 Mfr #: 4NTK1
Standards: DIN EN10216-5Max. Pressure: 4713 psi
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 6mm
Tube Length: 2MTube Material: 316 Stainless Steel
Outside Dia. Tolerance: +/-.1Type: Seamless
Wall Thickness: 1.0mmItem: Tubing
Inside Dia.: 4mmCountry of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia. 4mm, Outside Dia. 6mm, Length 2m, Wall Thickness 1mm In., Outside Dia. Tolerance +/-.1, 316 Stainless Steel, Max. Pressure 4713 PSI, Temp. Range -325 To 1500 Deg F, Standards DIN EN10216-5

Product Reviews