LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Tubing, 5 IDx8mm OD, 250 Ft, Clear Blue

VALUE BRAND| Zoro #: G2335812| Mfr #: PU08MB-CB

$147.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2335812 Mfr #: PU08MB-CB
Tube Material: PolyurethaneTemp. Range: -68 Degrees to 140 Degrees F
Item: TubingTube Color: Translucent Blue
Vacuum Rating: 28 in. Hg.Tolerance: +/-0.004"
Wall Thickness: 1/16"Standards: NSF 51, 61
Type: MetricOutside Dia.: 8mm
Inside Dia.: 5mmTube Hardness: Shore A: 98
Burst Pressure: 450 psiTube Length: 250 ft.
Max. Pressure: 175 psiCountry of Origin (subject to change): United States

Product Description

Tubing, Metric, Inside Dia. 5mm, Outside Dia. 12mm, Wall Thickness 0.059 In., Max. Pressure (PSI) 175, Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Clear Blue, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.