KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 5/32 In OD, 50 Ft L, Green

VALUE BRAND| Zoro #: G1162147| Mfr #: PU5322AG

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 98
Tolerance: +/-0.004"
Burst Pressure: 800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162147 Mfr #: PU5322AG
Tube Hardness: Shore A: 98Tolerance: +/-0.004"
Burst Pressure: 800 psiMax. Pressure: 200 psi
Tube Material: PolyurethaneOutside Dia.: 5/32"
Wall Thickness: 1/32"Temp. Range: -68 Degrees to 140 Degrees F
Type: ExtrudedItem: Tubing
Inside Dia.: 3/32"Vacuum Rating: 28 in. Hg.
Tube Length: 50 ft.Tube Color: Green
Standards: NSFCountry of Origin (subject to change): United States

Description

Tubing, Extruded, Inside Dia. 3/32 In., Outside Dia. 5/32 In.Wall Thickness 1/32 In., Max. Pressure (PSI) 200, Burst Pressure (PSI) 800, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Green, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews