Tubing, 5/32 In OD, 50 Ft L, Yellow

VALUE BRAND| Zoro #: G0891667| Mfr #: PU5322AY

$10.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891667 Mfr #: PU5322AY
Tube Material: PolyurethaneTolerance: +/-0.004"
Tube Hardness: Shore A: 98Item: Tubing
Vacuum Rating: 28 in. Hg.Type: Extruded
Inside Dia.: 3/32"Outside Dia.: 5/32"
Wall Thickness: 1/32"Standards: NSF
Burst Pressure: 800 psiTube Length: 50 ft.
Max. Pressure: 200 psiTemp. Range: -68 Degrees to 140 Degrees F
Tube Color: YellowCountry of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 3/32 In., Outside Dia. 5/32 In.Wall Thickness 1/32 In., Max. Pressure (PSI) 200, Burst Pressure (PSI) 800, Vacuum Rating (Inches Hg) 28Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 50 ft., Hardness Shore A: 98, Color Yellow, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews