THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tubing, 5mm ID x 8mm OD, 250 Ft, Black

VALUE BRAND| Zoro #: G0974251| Mfr #: PU08MB-BK

$130.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 28 in. Hg.
Type: Metric
Tolerance: +/-0.004"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974251 Mfr #: PU08MB-BK
Vacuum Rating: 28 in. Hg.Type: Metric
Tolerance: +/-0.004"Max. Pressure: 175 psi
Wall Thickness: 1/16"Inside Dia.: 5mm
Tube Material: PolyurethaneBurst Pressure: 450 psi
Tube Length: 250 ft.Outside Dia.: 8mm
Tube Hardness: Shore A: 98Item: Tubing
Tube Color: BlackTemp. Range: -68 Degrees to 140 Degrees F
Standards: NSF 51, 61Country of Origin (subject to change): United States

Description

Tubing, Metric, Inside Dia. 5mm, Outside Dia. 8mm, Wall Thickness 0.059 In., Max. Pressure (PSI) 175, Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Black, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews