KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8mm OD x 2m Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0687477| Mfr #: 4NTK2

$58.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 3545 psi
Outside Dia.: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687477 Mfr #: 4NTK2
Type: SeamlessMax. Pressure: 3545 psi
Outside Dia.: 8mmWall Thickness: 1.00mm
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 6mmTube Material: 316 Stainless Steel
Tube Length: 2mOutside Dia. Tolerance: +/-.1
Standards: DIN EN10216-5Country of Origin (subject to change): Multiple

Description

Tubing, Seamless, Inside Dia. 6mm, Outside Dia. 8mm, Length 2m, Wall Thickness 1mm In., Outside Dia. Tolerance +/-.1, 316 Stainless Steel, Max. Pressure 3545 PSI, Temp. Range -325 To 1500 Deg F, Standards DIN EN10216-5

Reviews