Tubing, 7/16 in ID, 1/2 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G0533434| Mfr #: 14204

$159.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0533434 Mfr #: 14204
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Inside Dia.: 7/16"Outside Dia.: 1/2"
Max. Working Pressure @ 70 F: 75 psiWall Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 7/16 In, Outside Dia. 1/2 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 75, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural

Product Reviews