KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 7/64" ID, 5/32In OD, 250Ft, Yellow

VALUE BRAND| Zoro #: G0330976| Mfr #: 4HHD8

$50.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore D: 60 +/-3
Tolerance: +0.002 to -0.006"
Burst Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330976 Mfr #: 4HHD8
Tube Hardness: Shore D: 60 +/-3Tolerance: +0.002 to -0.006"
Burst Pressure: 1000 psiMax. Pressure: 333 psi @ 68 Degrees F
Tube Material: NylonOutside Dia.: 5/32"
Wall Thickness: 1/32"Temp. Range: -40 Degrees to 200 Degrees F
Item: TubingInside Dia.: 7/64"
Vacuum Rating: 28 in. Hg.Tube Length: 250 ft.
Tube Color: YellowStandards: NFE 49.100
Country of Origin (subject to change): China

Description

Tubing, Inside Dia. 0.106 In., Outside Dia. 5/32 In. or 4mm, Material of Construction Nylon, Wall Thickness 0.025 In., Tolerance +0.002 to -0.006 In., Temp. Range (F) -4 To 177, Max. Pressure (PSI) 333 at 68 Degrees F, Burst Pressure (PSI) 825, Vacuum Rating (Inches Hg) 28, Length 250 ft., Hardness Shore D: 60, Color Yellow, Standards NFE 49.100

Reviews