Tubing, 8mm ID x 12mm OD, 250 Ft, Black

VALUE BRAND| Zoro #: G1919486| Mfr #: PU12MB-BK

$382.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF 51, 61
Max. Pressure: 150 psi
Vacuum Rating: 28 in. Hg.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919486 Mfr #: PU12MB-BK
Standards: NSF 51, 61Max. Pressure: 150 psi
Vacuum Rating: 28 in. Hg.Tube Color: Black
Outside Dia.: 12mmTube Length: 250 ft.
Tube Hardness: Shore A: 98Burst Pressure: 450 psi
Type: MetricWall Thickness: 5/64"
Tube Material: PolyurethaneTolerance: +/-0.004"
Temp. Range: -68 Degrees to 140 Degrees FItem: Tubing
Inside Dia.: 8mmCountry of Origin (subject to change): United States

Description

Tubing, Metric, Inside Dia. 8mm, Outside Dia. 12mm, Wall Thickness 0.079 In., Max. Pressure (PSI) 150, Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Black, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews