12mm OD x 2m Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0264984| Mfr #: 4NTK4

$131.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 8mm
Item: Tubing
Outside Dia.: 12mm

Technical Specifications

Zoro #: G0264984 Mfr #: 4NTK4
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Tube Material: 316 Stainless SteelType: Seamless
Inside Dia.: 8mmTube Length: 2m
Max. Pressure: 5415 psiWall Thickness: 2.00mm
Outside Dia. Tolerance: +/-.1Standards: DIN EN10216-5
Outside Dia.: 12mmCountry of Origin (subject to change): Multiple

Product Description

Tubing, Seamless, Inside Dia. 8mm, Outside Dia. 12mm, Length 2m, Wall Thickness 2mm In., Outside Dia. Tolerance +/-.1, 316 Stainless Steel, Max. Pressure 5415 PSI, Temp. Range -325 To 1500 Deg F, Standards DIN EN10216-5

Product Reviews