JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tubing, EPDM 1/4 In ID, 100 Ft.

E. JAMES| Zoro #: G0532673| Mfr #: 1526-250500

$89.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532673 Mfr #: 1526-250500
Tube Length: 100 ft.Type: Weather Resistant
Tube Color: BlackTube Hardness: Shore A: 60
Item: TubingLength: 100 ft.
Tube Material: EPDMTemp. Range: -40 Degrees to 300 Degrees F
Wall Thickness: 1/8"Outside Dia.: 1/2"
Inside Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Tubing, Weather Resistant, Inside Dia 1/4 In, Outside Dia 1/2 In, Length 100 Ft., Wall Thickness 1/8 In, Material of Construction EPDM, Temp Range -40 to 300 Deg F, Hardness Shore A 60, Color Black

Product Reviews

Save 15%. Sign up for Z-mail.