Tubing, High-Purity PFA, 0.250 in OD, 50 ft

VALUE BRAND| Zoro #: G0873345| Mfr #: 101694

$155.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873345 Mfr #: 101694
Tube Hardness: Shore D: 60Item: Tubing
Standards: SEMI F57Tube Material: PFA Fluoropolymer
Tube Length: 50Max. Working Pressure @ 70 F: 300 psi
Tube Color: NaturalBurst Pressure: 4000 psi
Outside Dia.: 1/4"Type: High-Purity PFA
Wall Thickness: 3/64"Temp. Range: -320 Degrees to 500 Degrees F
Inside Dia.: 5/32"Outside Dia.: 1/4"
Inside Dia.: 5/32"Max. Working Pressure @ 70 F: 300 psi
Country of Origin (subject to change): United States

Product Description

Tubing, High-Purity PFA, Outside Dia 0.250 In, Inside Dia 0.156 In, 300 Max Working Pressure @ 70 F, Burst Pressure 4,000 PSI, Temp Range -320 To 400 F, Roll Length 50 Ft, Material of Construction PFA Fluoropolymer Tubing, Hardness Shore D 60, Color Natural, Standards No Standard Requirements

Product Reviews