Tubing, High-Purity PFA, 0.500 in OD, 50 ft

VALUE BRAND| Zoro #: G0265754| Mfr #: 101798

$555.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0265754 Mfr #: 101798
Tube Material: PFA FluoropolymerBurst Pressure: 4000 psi
Standards: SEMI F57Tube Hardness: Shore D: 60
Item: TubingType: High-Purity PFA
Tube Length: 50Tube Color: Natural
Temp. Range: -320 Degrees to 500 Degrees FOutside Dia.: 1/2"
Inside Dia.: 3/8"Max. Working Pressure @ 70 F: 180 psi
Wall Thickness: 1/16"Country of Origin (subject to change): United States

Product Description

Tubing, High-Purity PFA, Outside Dia 0.500 In, Inside Dia 0.375 In, 180 Max Working Pressure @ 70 F, Burst Pressure 4, 000 PSI, Temp Range -320 To 400 F, Roll Length 50 Ft, Material of Construction PFA Fluoropolymer Tubing, Hardness Shore D 60, Color Natural, Standards No Standard Requirements

Product Reviews