- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Tubing, Poly, 10mm, 150 PSI, 250 Ft, Green
Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, Poly, 10mm, 150 PSI, 250 Ft, Green (Discontinued)
Mfr # PU10MBG
Zoro # G1066843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 6.5 mm
- Outside Dia. 10 mm
- Wall Thickness 1.75 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
PU10MBG
-
Zoro #
G1066843
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 6.5 mm |
Outside Dia. | 10 mm |
Tube Length | 250 ft |
Inside Diameter | 6.5 mm |
Overall Length | 250 ft |
Tubing Length | 250 ft |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +/-0.004 in |
Bend Radius | 25 mm |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 1.75 mm |
Max. Pressure | 150 psi |
Tube Color | Green |
Temp. Range | -40 Degrees to 160 Degrees F |
Vacuum Rating | 28 in Hg |
Burst Pressure | 600 psi |
Standards | NSF 51, NSF 61, RoHS Compliant |
Tolerance | +/-0.004 in |
Item | Tubing |
Color | Green |
Material | Polyurethane |
Application | Air, Lubricants, Water |
Tubing OD | 10 mm |
Vacuum Rated | Vacuum Rated |
Flow Application | Air and Water Lines, Robotics, Car Wash, and Painting Equipment |
For Environment | Broad Temperature |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Peristaltic Pump Compatible | No |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Reinforcement | Not Reinforced |
Material Trade Name | Surethane |
Tubing Color | Green |
Tubing Clarity | Opaque |
Maximum Operating Temperature | 150 Degrees F |
System of Measurement | Metric |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant |
Autoclavable | No |
Maximum Operating Pressure | 150 psi |
Tube Form | Coil |
PEX Type | Not Applicable |
Stripe Color | No Stripe |
For Fluid Type | Gas, Oil |
Tubing Reinforcement | Not Reinforced |
Tradename Material | Surethane |
Tubing Material | Polyurethane |
Minimum Operating Temperature | -40 Degrees F |
Tubing Wall Thickness | 1.75 mm |
Flexibility | Flexible |
Does Not Contain | Does Not Impart Taste or Odors |
Hardness | Shore A 98 |
Features | Flexibility Over a Broad Temperature Range |
Tubing ID | 6.5 mm |
Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
Jacket Material | No Jacket |
Maximum Vacuum Pressure | 28 in Hg |
Clarity | Opaque |
Description
Tubing, Application Air, Lubricants, Water, Color Green, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable