KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, Poly, 1/2 In, 150 PSI, 250 Ft, Yellow

VALUE BRAND| Zoro #: G1237582| Mfr #: PU12BY

$223.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 98
Tolerance: +/-0.004"
Burst Pressure: 450 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237582 Mfr #: PU12BY
Tube Hardness: Shore A: 98Tolerance: +/-0.004"
Burst Pressure: 450 psiMax. Pressure: 150 psi
Tube Material: PolyurethaneOutside Dia.: 1/2"
Wall Thickness: 3/32"Temp. Range: -40 Degrees to 160 Degrees F
Item: TubingInside Dia.: 21/64"
Vacuum Rating: 28 in. Hg.Tube Length: 250 ft.
Tube Color: YellowStandards: NSF
Country of Origin (subject to change): United States

Description

TubingInside Dia. 1/3 In., Outside Dia. 1/2 In.Wall Thickness 0.086 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 450, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 160, Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Yellow, Standards NSF

Reviews