Tubing, Poly, 12mm, 150 PSI, 250 Ft, Green

VALUE BRAND| Zoro #: G2250437| Mfr #: PU12MBG

$309.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250437 Mfr #: PU12MBG
Tolerance: +/-0.004"Tube Material: Polyurethane
Vacuum Rating: 28 in. Hg.Item: Tubing
Inside Dia.: 8mmOutside Dia.: 12mm
Wall Thickness: 5/64"Standards: NSF
Temp. Range: -40 Degrees to 160 Degrees FTube Hardness: Shore A: 98
Tube Color: GreenBurst Pressure: 450 psi
Tube Length: 250 ft.Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Product Description

TubingInside Dia. 8mm, Outside Dia. 12mmWall Thickness 0.079 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 450, Vacuum Rating (Inches Hg) 28, Temp. Range (F) -40 To 160, Tolerance +0.004 To -0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A 98, Color Green, Standards NSF