- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Tubing, Poly, 12mm, 150 PSI, 250 Ft, Red
Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, Poly, 12mm, 150 PSI, 250 Ft, Red (Discontinued)
Mfr # PU12MBR
Zoro # G1380294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
PU12MBR
-
Zoro #
G1380294
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Tube Length | 250 ft |
Tubing Length | 250 ft |
Inside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 12 mm |
Bend Radius | 28 mm |
Overall Length | 250 ft |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 2 mm |
Max. Pressure | 150 psi |
Tube Color | Red |
Item | Tubing |
Vacuum Rating | 28 in Hg |
Tolerance | +/-0.004 in |
Standards | NSF |
Burst Pressure | 600 psi |
Temp. Range | -40 Degrees to 160 Degrees F |
Hardness | Shore A 98 |
Stripe Color | No Stripe |
Tubing ID | 8 mm |
System of Measurement | Metric |
Tube Form | Coil |
For Fluid Type | Gas, Oil |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
For Environment | Broad Temperature |
Tradename Material | Surethane |
Features | Flexibility Over a Broad Temperature Range |
Jacket Material | No Jacket |
Vacuum Rated | Vacuum Rated |
Material Trade Name | Surethane |
Peristaltic Pump Compatible | No |
Flow Application | Air and Water Lines, Robotics, Car Wash, and Painting Equipment |
Tubing Color | Red |
Tubing Reinforcement | Not Reinforced |
Tubing Wall Thickness | 2 mm |
PEX Type | Not Applicable |
Does Not Contain | Does Not Impart Taste or Odors |
Maximum Operating Pressure | 150 psi |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant |
Maximum Vacuum Pressure | 28 in Hg |
Minimum Operating Temperature | -40 Degrees F |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Tubing Material | Polyurethane |
Petroleum Product Compatibility | Lubricants, Mineral Oil, Oil |
Clarity | Opaque |
Tubing Clarity | Opaque |
Flexibility | Flexible |
Reinforcement | Not Reinforced |
Autoclavable | No |
Maximum Operating Temperature | 160 Degrees F |
Tubing OD | 12 mm |
Description
Tubing, Application Air, Lubricants, Water, Color Red, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable